Shop All Precision Measuring Accessories
Starrett
Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In
Mfr # F190A
Zoro # G3718206
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Adjusting
- Application Leveling Work And General Tool Room Use
- Includes Jack Screw Only 2-1/4 to 3-3/8 in
- Height (In.) 3-3/8
- Dia. (In.) 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # F190A
- Zoro # G3718206
- UPC # 049659646238
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3-3/8 |
Dia. (In.) | 1-1/4 |
Details
Item | Jack Screw |
Type | Fine Adjusting |
Application | Leveling Work And General Tool Room Use |
Includes | Jack Screw Only 2-1/4 to 3-3/8 in |
Description
When you need to make a precise adjustment, the Starrett F190A Jack Screw is the tool for the job. The fine-adjusting screw has a 2-1/4" to 3-3/8" height range. Designed for level work and general tool room use, this precision measuring accessory features an application of leveling. It also has a type of fine adjusting and package quantity of 1. With a diameter of 1-1/4", this jack screw is made with an antirotation pin that prevents any back lash or wobble while in use. If you are looking for the perfect solution to your leveling needs, then look no further than the Starrett F190A Jack Screw.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- EREM Tweezers Ultrafine Antimagnetic (EROP3SA)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- STARRETT Surface Plate Cover, Black Vinyl, 24x48 In (83026)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- STARRETT Lug-Off-Center Back (PT06608-1)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Depth Gage Base Extension, 12 In (3648-320)
- AMPG Transfer Screw Set, 1/2-20 (ZTP1220)
- Starrett Precision Measuring Accessories