Shop All Micrometer Accessories
Starrett
Jack Only
Mfr # 191A
Zoro # G0952290
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Starrett 191 Jack Screw
- Product Type Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 191A
- Zoro # G0952290
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Jack Only |
For Use With | Starrett 191 Jack Screw |
Product Type | Jack |
Description
The Starrett 191A Jack Only is a tool that allows you to easily read the micrometer. This tool will help you get accurate measurements of small objects with ease. The Starrett 191A Jack Only will give you accurate readings so your projects are done correctly and on time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, No. 2, 12" (88403)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81691D2B92895)
- FREEMAN PBR50 Pneumatic 18-Gauge 2" Brad Nailer (PBR50)
- MILWAUKEE TOOL 9 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8330)
- STARRETT Mounting Attachment 716 Indicator Tester (PT26009)
- STARRETT Rod Only 1/4IN (657X)
- STARRETT Depth Rod, 6"-7" for 749 Depth Micrometer (PT99457)
- STARRETT Adaptor (657R)
- STARRETT Cable, For 2700 IQ Series Indicators (2700SCU)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-6)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- Starrett Precision Measuring Tools