Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 9 to 10" Range
Mfr # 770BXTZ-10
Zoro # G1591261
product price: $3,534.99
/ea
Free Shipping & Returns
$3,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 9 to 10
- Probe Depth (In.) 4.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 10
- Measuring Range (In./mm) 225 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-10
- Zoro # G1591261
- UPC # 049659726145
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Length (In.) | 10 |
Maximum Measuring Depth | 4.625 in |
Description
Digital 3-Point Inside Micrometer, Range 225 mm to 250 mm, 1 in to 9 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Hex Shank, PK5 (IWAF23TX20B5)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- GEDORE Metric Plain Ball Hex Key, 8 mm Tip Size, 8 25/64 in Long, 5 7/16 in Short (DT 2142 8)
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- STARRETT Center Head Only (C11-4)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- HHIP Wire Measuring Gage (4901-0048)
- Starrett Hole, Drill, Bore, and Wire Gauges