Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 8 to 9" Range
Mfr # 770BXTZ-9
Zoro # G1619882
product price: $3,212.99
/ea
Free Shipping & Returns
$3,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 8 to 9
- Probe Depth (In.) 4.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 9
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-9
- Zoro # G1619882
- UPC # 049659726138
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Length (In.) | 9 |
Maximum Measuring Depth | 4.625 in |
Description
Digital 3-Point Inside Micrometer, Range 200 mm to 225 mm, 8 in to 9 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- HHIP 12 X 8" Safety Shield On Round Magnetic Base (4401-0517)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- WALTER SURFACE TECHNOLOGIES 11/16 X 1 Icecut Annular Core Cutters Weldon Shank (05B011)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- STARRETT AccuBore Electronic Bore Gage, 5/8"-3/4" (781BXTZ-750)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- Starrett Precision Gauges & Accessories