Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 7 to 8" Range
Mfr # 770BXTZ-8
Zoro # G1619873
product price: $3,015.99
/ea
Free Shipping & Returns
$3,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 7 to 8
- Probe Depth (In.) 4.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 8
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-8
- Zoro # G1619873
- UPC # 049659726121
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Length (In.) | 8 |
Maximum Measuring Depth | 4.5 in |
Description
Digital 3-Point Inside Micrometer, Range 175 mm to 200 mm, 7 in to 8 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58040)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/2", 2.5" (WHR-049)
- VULCAN Plier Lineman 8In (PC918-21)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- STARRETT AccuBore Electronic Bore Gage, 5/8"-3/4" (781BXTZ-750)
- STARRETT Engineers Taper, Wire, Thickness Gage (245)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Letter Size Drill Gage, A-Z (198)
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils (526463000)
- Starrett Hole, Drill, Bore, and Wire Gauges