Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 5/8 to 3/4" Range
Mfr # 770BXTZ-750
Zoro # G1619891
Free Shipping & Returns
$1,818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 5/8 to 3/4
- Probe Depth (In.) 2.40
- Graduations 0.00005 in /0.001mm
- Length (In.) 3/4
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 770BXTZ-750
- Zoro # G1619891
- UPC # 049659726022
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Length (In.) | 3/4 |
Maximum Measuring Depth | 2.625 in |
Description
Digital 3-Point Inside Micrometer, Range 16 mm to 20 mm, 0.625 in to 0.75 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Tapping Adapter for 08177 Kit (08176)
- 5S SUPPLIES Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Blue (TBF-1836-BLU)
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short (15164)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Center Head Only (C11-6)
- Starrett Precision Measuring Tools