Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 5 to 6" Range
Mfr # 770BXTZ-6
Zoro # G1620217
product price: $2,912.99
/ea
Free Shipping & Returns
$2,912.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 5 to 6
- Probe Depth (In.) 4.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 6
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-6
- Zoro # G1620217
- UPC # 049659726107
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Length (In.) | 6 |
Maximum Measuring Depth | 4.5 in |
Description
Digital 3-Point Inside Micrometer, Range 125 mm to 150 mm, 5 in to 6 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Oscillating Multi-Tool, 12V DC, Cordless, 3.9 Degrees Oscillation Angle, M12 FUEL(TM) Series (2526-20)
- WINDLINE Windline TDL-4X 4 Step Over Platform Telescoping Boat Ladder (TDL-4X)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-50)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT Letter Size Drill Gage, A-Z (198)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- FOWLER XTender-E Electronic 1.4" - 6"/35mm-150mm Dial Bore Gage Set (546464010)
- Starrett Precision Gauges & Accessories