Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 4 to 5" Range
Mfr # 770BXTZ-5
Zoro # G1619998
product price: $2,719.99
/ea
Free Shipping & Returns
$2,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 4 to 5
- Probe Depth (In.) 4.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 5
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-5
- Zoro # G1619998
- UPC # 049659726091
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Length (In.) | 5 |
Maximum Measuring Depth | 4.5 in |
Description
Digital 3-Point Inside Micrometer, Range 100 mm to 125 mm, 4 in to 5 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A2SA)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- GREENLEE Hole Saw, 2-1/4 in. Dia., Variable Pitch (825-2-1/4)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Tap and Drill Gage, 1-60 (185)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- LOCOLOC Tension Gauge, 70 to 800 lb. (PT-1)
- Starrett Hole, Drill, Bore, and Wire Gauges