Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 3/4 to 1" Range
Mfr # 770BXTZ-1
Zoro # G1591191
product price: $1,763.99
/ea
Free Shipping & Returns
$1,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 3/4 to 1
- Probe Depth (In.) 2.40
- Graduations 0.00005 in /0.001mm
- Length (In.) 1
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-1
- Zoro # G1591191
- UPC # 049659726039
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Length (In.) | 1 |
Maximum Measuring Depth | 2.625 in |
Description
Digital 3-Point Inside Micrometer, Range 20 mm to 25 mm, 0.75 in to 1 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket (SHD02113)
- SLICE Precision Blade, 4-13/32" Overall Length (10580)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446098)
- BLACK & DECKER TimIng Belt (81273-00)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- Starrett Hole, Drill, Bore, and Wire Gauges