Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 3-1/4 to 4" Range
Mfr # 770BXTZ-4
Zoro # G1620153
Free Shipping & Returns
$2,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 3-1/4 to 4
- Probe Depth (In.) 3.50
- Graduations 0.00005 in /0.001mm
- Length (In.) 4
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 770BXTZ-4
- Zoro # G1620153
- UPC # 049659726084
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.50 |
Length (In.) | 4 |
Maximum Measuring Depth | 4 in |
Description
Digital 3-Point Inside Micrometer, Range 3.25 in to 4 in, 80 mm to 100 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pouch, Tool Pouches, Brown, Leather, 12 Pockets (DWST550115)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 14x4" (CF284BPF)
- EATON BUSSMANN Puller, Fuse, Large (FP-4)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- STARRETT Center Head Only (C11-6)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- Starrett Hole, Drill, Bore, and Wire Gauges