Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 1/4 to 5/16" Range
Mfr # 770BXTZ-312
Zoro # G1591383
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1/4 to 5/16
- Probe Depth (In.) 2.40
- Graduations 0.00005 in /0.001mm
- Length (In.) 5/16
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-312
- Zoro # G1591383
- UPC # 049659725988
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Length (In.) | 5/16 |
Maximum Measuring Depth | 2.25 in |
Description
Digital 3-Point Inside Micrometer, Range 0.25 in to 0.3125 in, 6 mm to 8 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182013)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- STARRETT AccuBore Electronic Bore Gage, 5/8"-3/4" (781BXTZ-750)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- STARRETT Letter Size Drill Gage, A-Z (198)
- HHIP 0.7-1.5" Dial Bore Gage Set (4400-0063)
- Starrett Precision Measuring Tools