Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 10 to 11" Range
Mfr # 770BXTZ-11
Zoro # G1591340
product price: $3,396.99
/ea
Free Shipping & Returns
$3,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 10 to 11
- Probe Depth (In.) 4.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 11
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-11
- Zoro # G1591340
- UPC # 049659726152
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Length (In.) | 11 |
Maximum Measuring Depth | 4.625 in |
Description
Digital 3-Point Inside Micrometer, Range 1 in to 11 in, 250 mm to 275 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TENG TOOLS 8" 1000V Insulated Heavy Duty Mega Bite Side Cutting Pliers-MBV44 (MBV442-8)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- MILWAUKEE TOOL 2-1/2" Diamond Wet Core Bit (48-17-2025)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- Starrett Hole, Drill, Bore, and Wire Gauges