Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 1 to 1-3/8" Range
Mfr # 770BXTZ-138
Zoro # G1591322
product price: $2,366.99
/ea
Free Shipping & Returns
$2,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1 to 1-3/8
- Probe Depth (In.) 2.40
- Graduations 0.00005 in /0.001mm
- Length (In.) 1-3/8
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-138
- Zoro # G1591322
- UPC # 049659726046
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Length (In.) | 1-3/8 |
Maximum Measuring Depth | 3.0625 in |
Description
Digital 3-Point Inside Micrometer, Range 1 in to 1.375 in, 25 mm to 35 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING Long Torx Master Set 18Pc T10 Thru T50 (V458L)
- MAG-MATE Telescop Mirror, Glass, 1-1/4 x2 In, 36.5 L (315)
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- ARROW FASTENER 12 LGT Duty Bar Clamp (33612)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- STARRETT Letter Size Drill Gage, A-Z (198)
- STARRETT Center Head Only (C11-4)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- Starrett Precision Gauges & Accessories