Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 0.200 to 0.250"Range
Mfr # 770BXTZ-250
Zoro # G1591307
product price: $2,509.99
/ea
Free Shipping & Returns
$2,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.200 to 0.250
- Probe Depth (In.) 2.40
- Graduations 0.00005 in /0.001mm
- Length (In.) 1/4
- Includes Adjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-250
- Zoro # G1591307
- UPC # 049659725971
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Length (In.) | 1/4 |
Maximum Measuring Depth | 0.75 in |
Description
Digital 2-Point Inside Micrometer, Range 0.2 in to 0.25 in, 5 mm to 6 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 2-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DR 21 PIECE DEEP FRACT IM (GP9021D)
- WRIGHT TOOL 1 in Drive, 13/16" 6 pt SAE Socket, 6 Points (8893)
- MILWAUKEE TOOL Locking Plier Auto Kit, 10 pcs. (48-22-3690)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- STARRETT Letter Size Drill Gage, A-Z (198)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- Starrett Precision Gauges & Accessories