Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 0.120 to 0.160"Range
Mfr # 770BXTZ-160
Zoro # G1591359
product price: $2,471.99
/ea
Free Shipping & Returns
$2,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.120 to 0.160
- Probe Depth (In.) 2.40
- Graduations 0.00005 in /0.001mm
- Length (In.) 5/32
- Features Wide Measurement Range Without Changing Anvils, Protection Against Coolant, Water, Dirt and Dust, LCD Digital Readout is Easy to Read and Reduces Error
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-160
- Zoro # G1591359
- UPC # 049659725957
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Length (In.) | 5/32 |
Maximum Measuring Depth | 0.46875 in |
Description
Digital 2-Point Inside Micrometer, Range 0.12 in to 0.16 in, 3 mm to 4 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 2-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- LEGACY High Flow Plugs, 1/4" Body, 3/8MNPT, 2 pcs. (A53640FZ-2PK)
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- STARRETT Center Head Only (C11-4)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- STARRETT Feeler Gauge Set, Dimension Type (467)
- FOWLER X-Tender 35 - 160mm Dial Bore Gage Set (526462200)
- Starrett Precision Gauges & Accessories