Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 0.100 to 0.120"Range
Mfr # 770BXTZ-120
Zoro # G1591377
product price: $2,551.99
/ea
Free Shipping & Returns
$2,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.100 to 0.120
- Probe Depth (In.) 2.40
- Graduations 0.00005 in /0.001mm
- Length (In.) 1/8
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 770BXTZ-120
- Zoro # G1591377
- UPC # 049659725940
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Length (In.) | 1/8 |
Maximum Measuring Depth | 0.375 in |
Description
Digital 2-Point Inside Micrometer, Range 0.1 in to 0.12 in, 2.5 mm to 3 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 2-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Manual Cable and Wire Stripping Machine (WS-1270) (HD-1270)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- IRWIN BIT DRILL TURBOMAX 5/32"" (73310)
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- STARRETT Center Head Only (C11-4)
- STARRETT AccuBore Electronic Bore Gage, 5/8"-3/4" (781BXTZ-750)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- Starrett Precision Gauges & Accessories