Starrett

Internal Micrometer, 0.080 to 0.100"Range


product price: $2,509.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Measuring Range (In.) 0.080 to 0.100
  • Probe Depth (In.) 2.40
  • Graduations 0.00005 in /0.001mm
  • Length (In.) 7/64
  • Measuring Range (In./mm) 2 to 2.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Probe Depth (In.) 2.40
Length (In.) 7/64
Maximum Measuring Depth 0.375 in

Description

Digital 2-Point Inside Micrometer, Range 0.08 in to 0.1 in, 2 mm to 2.5 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 2-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.