Shop All Micrometers
Starrett
Interchangeable Anvil Micrometer, 0 to 4"
Mfr # 224AARLZ
Zoro # G4780964
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 4"
- Operation Mechanical, Digital
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 224AARLZ
- Zoro # G4780964
- UPC # 049659507706
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Size | 0.300 in |
Anvil Size | 0.300 in |
Spindle Diameter | 0.3 in |
Dimension Type | Inch |
Description
Digital Interchangeable-Anvil Micrometer, Range 0 in to 4 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.300 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Frame Material Cast Iron, Includes 1 in, 2 in, 3 in Standards, Lock Nut Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V STRAIGHT FINISH NAILER 16 GAUGE (MPXNB02Z)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- TITAN SAE Power Nut Driver Set, 6 pcs. (15222)
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- STARRETT Micrometer Outside (T436.1XRL-1)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Sheet Metal Micrometer, 0 to 1, 6" Throat (222AXR-1)
- STARRETT Precision Outside Micrometer, Carbide Spindle, 9" (436.1XRL-9)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" Inside Micrometer With Ring Gage (4912-5110)
- Starrett Micrometers