Shop All Gauge Blocks and Clamps
Starrett
Inspection Block w/Case, 1 to 3 In
Mfr # 706AZ
Zoro # G2417387
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Shape Rectangular
- Material Steel
- Width 2 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 706AZ
- Zoro # G2417387
- UPC # 049659571219
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Length | 1 in |
Width | 2 in |
Height | 3 in |
Height (In.) | 1 |
Width (In.) | 2 |
Length (In.) | 3 |
Size | 1 in L x 2 in W x 3 in H |
Details
Item | Tri-Block |
Shape | Rectangular |
Material | Steel |
Squareness | 0.0001 in |
Holes | 5 |
Parallelism | 0.001 in |
Includes | Case |
Tolerance | +/-0.0002 in |
Includes Case | Yes |
With Holes | Yes |
Number of Blocks | Single Block |
Hole Style | 11/32 in Through with 17/32 in Counterbore |
Case Type | Case |
Hardness | RC 63-65 |
Description
Tri-Block, Length 1 in, Width 2 in, Height 3 in, Number of Holes 5, Number of Blocks Single Block, Size 1 in L x 2 in W x 3 in H, Case Type Case, Hardness RC 63-65, Hole Style 11/32 in Through with 17/32 in Counterbore, Includes Case, Includes Case Yes, Material Steel, Squareness 0.0001 in, Parallelism 0.001 in, Tolerance +/-0.0002 in, With Holes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Roller Stud Extractor, 5mm (014330005)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-56)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- STARRETT Pin Gage Set, Plus, 0.061-0.250 In (S4002-250)
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. (RS81.B)
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In (S4000-060)
- STARRETT Leeb D Test Block For 3811A (HT-1300-01)
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In (S4003-250)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- Starrett Gauge Blocks and Clamps