Shop All Spring Calipers and Dividers
Starrett
Inside Spring Caliper, 8 In, Solid
Mfr # 73A-8
Zoro # G0996782
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 8
- Construction Steel
- Maximum Measurement - mm 200 mm
- Minimum Measurement - mm 0 mm
- Maximum Measurement - Inch 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 73A-8
- Zoro # G0996782
- UPC # 049659503388
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Inside Spring Caliper |
Range (In.) | 8 |
Construction | Steel |
Nut Type | Solid |
Maximum Measurement - mm | 200 mm |
Minimum Measurement - mm | 0 mm |
Maximum Measurement - Inch | 8 in |
Leg Style | Flat |
Joint Type | Spring |
Caliper Material | Steel |
Tip Type | Solid Points |
Minimum Measurement - Inch | 0 in |
Range | 0 in to 8 in/0 mm to 200 mm |
Maximum Measurement | 200 mm, 8 in |
Description
Inside Spring Caliper, Range 0 in to 8 in/0 mm to 200 mm, Joint Type Spring, Maximum Measurement 200 mm, 8 in, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO27/32)
- KNIPEX 3 Piece Plastic Grip Diagonal Cutters (00 20 05 US)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- BON TOOL Bon 82-801 Overlay Smoother 24" With Comfort Grip Handle (82-801)
- STARRETT Inside Spring Caliper, 8 In, Spring (73B-8)
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- STARRETT Spring Divider, 8 In, Solid (83A-8)
- STARRETT Firm Joint Caliper 6" Outside (26-6)
- STARRETT Inside Caliper With Round Legs 3" (274-3)
- STARRETT Outside Spring Caliper, 6 In, Solid (275-6)
- INSIZE Spring Divider, Steel, 0 to 12.60" Range (7260-300)
- Starrett Calipers & Accessories