Shop All Spring Calipers and Dividers
Starrett
Inside Spring Caliper, 6 In, Spring
Mfr # 73B-6
Zoro # G4746131
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Tip Type Solid Points
- Joint Type Spring
- Maximum Measurement - mm 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 73B-6
- Zoro # G4746131
- UPC # 049659503371
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Inside Spring Caliper |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Quick-Spring |
Tip Type | Solid Points |
Joint Type | Spring |
Maximum Measurement - mm | 150 mm |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - Inch | 6 in |
Range | 0 in to 6 in/0 mm to 150 mm |
Caliper Material | Steel |
Minimum Measurement - mm | 0 mm |
Maximum Measurement | 150 mm, 6 in |
Leg Style | Flat |
Description
Inside Spring Caliper, Range 0 in to 6 in/0 mm to 150 mm, Joint Type Spring, Maximum Measurement 150 mm, 6 in, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Quick-Spring, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 41mm Torx(R) Metric Socket, 12 Points (J5541M)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File - Boxed (03665NN)
- PROTO 6-9/16 in. Slip Joint Pliers with 1-3/4 in. Jaw (J276G)
- STARRETT Inside Spring Caliper, 6 In, Flat, Solid (73A-6)
- STARRETT Spring Nut Caliper (79B-8)
- STARRETT Caliper Electronic - 6IN Carbide (798BX-6/150)
- STARRETT Divider (85F)
- STARRETT Outside Spring Caliper, Stl, Quick-Spring (79B-12)
- STARRETT Carpenter'S Divider 6" (92-6)
- STM 6 Solid Nut Outside Spring Caliper (231176)
- Starrett Spring Calipers and Dividers