Shop All Spring Calipers and Dividers
Starrett
Inside Spring Caliper, 12 In, Spring
Mfr # 73B-12
Zoro # G0665752
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 12
- Construction Steel
- Maximum Measurement - Inch 12 in
- Leg Style Flat
- Minimum Measurement - Inch 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 73B-12
- Zoro # G0665752
- UPC # 049659503432
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Inside Spring Caliper |
Range (In.) | 12 |
Construction | Steel |
Nut Type | Quick-Spring |
Maximum Measurement - Inch | 12 in |
Leg Style | Flat |
Minimum Measurement - Inch | 0 in |
Range | 0 in to 12 in/0 mm to 300 mm |
Joint Type | Spring |
Tip Type | Solid Points |
Maximum Measurement | 300 mm, 12 in |
Minimum Measurement - mm | 0 mm |
Caliper Material | Steel |
Maximum Measurement - mm | 300 mm |
Description
Inside Spring Caliper, Range 0 in to 12 in/0 mm to 300 mm, Joint Type Spring, Maximum Measurement 300 mm, 12 in, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Quick-Spring, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #60x12" HSS Aircraft Extension Drill Bit (DWDA/CX1260)
- BON TOOL Bon 13-516 Featheredge, Aluminum 10 Foot (13-516)
- J.W. WINCO GN817-10-12-M16X1.5-B Indexing Plunger (817-10-12-M16X1.5-B)
- KO-KEN Socket 27mm 6 Point 57mm For Oil pressure switch 1/2 Sq. Drive (4300H-27)
- STARRETT Inside Spring Caliper, 12 In, Solid (73A-12)
- STARRETT Divider (85C)
- STARRETT Firm Joint Caliper 36" Outside (26-36)
- STARRETT Carpenter'S Divider 6" (92-6)
- STARRETT Spring Divider, 12 In, Spring (83B-12)
- STARRETT Hermaphrodite Caliper, 6 In, Firm Joint (243-6)
- URREA Calliper, 6" Divider (80016DV)
- Starrett Precision Measuring Tools