Shop All Micrometer Sets
Starrett
Inside Micrometer Set, 6 to 78 In
Mfr # 128AZ
Zoro # G4780386
product price: $3,423.99
/ea
Free Shipping & Returns
$3,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 6 in to 78 in
- Resolution 0.001 in
- Thimble Friction
- SPC Output No
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 128AZ
- Zoro # G4780386
- UPC # 049659643756
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Rod Dia. | 0.625 in |
Rod Lengths Included | 2 in, 4 in, 6 in, 8 in, 10 in, 12 in |
Rod Diameter | 1/2 in |
Description
This Starrett 128AZ Dial-Reading Solid-Rod Inside Micrometer Set comes with a variety of lengths and sizes, giving you more options for accuracy. The tubular inside micrometer has a range of 6 in to 78 in. and a resolution of 0.001 in. This Starrett dial reading micrometer set includes 2 in, 4 in, 6 in, 8 in, 10 in and 12 inch rod lengths. With hardened steel spindle material and anvil material, this set ensures durability and accurate measurements time after time. When it comes to measuring parts accurately down to the thousandth of an inch, this is the tool that will give you the precision you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95682QPB134040)
- MARSHALLTOWN PREMIER Notched Trowel, SS, 3/8" x 1/2" x 1-1/2" (5709SS)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 (10122)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- STARRETT Inside Micrometer Set, 0.750 to 2" Range (S770BXTEZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- STARRETT Micrometer Set, 13-24 In, 0.001 Res, 12 Pc (S436FXRLZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- IGAGING Origin SpeedMic 0-4" Set - 35-070-314 (35-070-314)
- Starrett Precision Gauges & Accessories