Shop All Micrometer Sets
Starrett
Inside Micrometer Set, 4 to 8" Range
Mfr # S770BXTGZ
Zoro # G1620031
product price: $8,533.99
/ea
Free Shipping & Returns
$8,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in, 0.001 mm
- Thimble Friction
- SPC Output Yes
- Number of Gauges 0
- Rod Dia. 8.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S770BXTGZ
- Zoro # G1620031
- UPC # 049659726237
- Country of Origin United Kingdom
- Category Micrometer Sets
Dimensions
Rod Dia. | 8.000 in |
Maximum Measuring Depth | 4.5 in |
Description
Digital 3-Point Inside Micrometer Kit, Range 100 mm to 200 mm, 4 in to 8 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-001 (34-001)
- CS UNITEC Non Sparking Hammer, Ball Peen, 2.25 lb, Beryllium Copper (EX101U-0225B)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- STARRETT Inside Micrometer Set, 0.750 to 2" Range (S770BXTEZ)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- STARRETT Inside Micrometer Set, 2 to 12 In (124BZ)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- MITUTOYO Micrometer Set, Digital (293-960-30)
- Starrett Precision Gauges & Accessories