Shop All Micrometer Sets
Starrett
Inside Micrometer Set, 4 to 32 In
Mfr # 823DZ
Zoro # G4780404
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001 in
- Thimble Friction
- SPC Output No
- Rotating Spindle (Yes/No) No
- Spindle Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 823DZ
- Zoro # G4780404
- UPC # 049659530551
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Rod Dia. | 0.375 in |
Rod Diameter | 3/8 in |
Description
Mechanical Tubular-Rod Inside Micrometer, Range 4 in to 32 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 8, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Padded Case, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10076)
- FELO Screwdriver, Slotted, Component Handle (07157 51809)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- STARRETT Inside Micrometer Set, 2 to 12 In (124BZ)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- STARRETT Inside Micrometer Set, 0.750 to 2" Range (S770BXTEZ)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- Starrett Precision Gauges & Accessories