Shop All Micrometer Sets
Starrett
Inside Micrometer Set, 4 to 24 In
Mfr # 823CZ
Zoro # G1685731
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001 in
- Thimble Friction
- SPC Output No
- Number of Measuring Rods 7
- Rotating Spindle (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 823CZ
- Zoro # G1685731
- UPC # 049659530544
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Rod Dia. | 0.375 in |
Rod Diameter | 3/8 in |
Description
If you are looking for a high-quality micrometer set, the Starrett 823CZ Inside Micrometer Set is the one to get. It is made of durable materials and features an accuracy of +/- 0.005 in. This tubular inside micrometer has a range from 4 in to 24 in with a resolution of 0.001 in. The thimble has friction control so you can precisely measure parts at different depths easily. Made with hardened steel spindle and anvil, this micrometer is built to last for years to come. The Starrett Tubular Inside Micrometer Set is designed to give you the best results every time, making it your go-to tool when working on projects that require precision measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- WESTWARD 15/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL68)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Anvil Micrometer Set, 300 to 400mm Range (224.1MDRLZ)
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- Starrett Micrometers & Sets