Shop All Micrometer Sets
Starrett
Inside Micrometer Set, 2 to 8 In
Mfr # 124AZ
Zoro # G0256952
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001 in
- Thimble Plain
- SPC Output No
- Movement of Screw 1/2 in
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 124AZ
- Zoro # G0256952
- UPC # 049659505429
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Rod Dia. | 0.25 in |
Rod Diameter | 1/4 in |
Description
This Starrett 124AZ Mechanical Solid-Rod Inside Micrometer is an essential tool for anyone who needs to measure the dimensions of objects. This solid rod inside micrometer set has a range of 2 in to 8 in and a resolution of 0.001 inches. The plain thimble allows you to make precise measurements easily, without having to stop and re-zero the device. It has hardened steel components for increased durability and accuracy, as well as anvil and spindle materials that are also made from hardened steel. With this Starrett Mechanical Solid Rod Inside Micrometer Set, you will be able to take accurate measurements quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- YG-1 TOOL CO Sma 3/4 Drive Key (ZZ022)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- STARRETT Inside Micrometer Set, 2 to 12 In (124BZ)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- STARRETT Inside Micrometer Set, 4 to 8" Range (S770BXTGZ)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL SET 0-3" (CE3M213)
- Starrett Precision Measuring Tools