Shop All Micrometer Sets
Starrett
Inside Micrometer Set, 2 to 12 In
Mfr # 124BZ
Zoro # G3068292
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001 in
- Thimble Plain
- SPC Output No
- Spindle Material Hardened Steel
- Anvil Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 124BZ
- Zoro # G3068292
- UPC # 049659505467
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Rod Dia. | 0.25 in |
Rod Diameter | 1/4 in |
Description
Mechanical Solid-Rod Inside Micrometer, Range 2 in to 12 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type Solid Rod Inside Micrometer, Number of Measuring Rods 10, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Padded Case, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.20mm (46489)
- FEIN Tool Case, 33901118010 (33901118010)
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- STARRETT Inside Micrometer Set, 2 to 8 In (124AZ)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- CENTRAL TOOLS MICROMETER OUTSIDE STORM 4"-5" (CE3M105)
- Starrett Micrometer Sets