Shop All Micrometer Sets
Starrett
Inside Micrometer Set
Mfr # 128BZ
Zoro # G0952327
product price: $4,812.99
/ea
Free Shipping & Returns
$4,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 6 in to 15 in
- Resolution 0.001 in
- Thimble Type Plain
- Number of Micrometers 1
- Included Certification None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 128BZ
- Zoro # G0952327
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Rod Lengths Included | 2 in, 4 in, 6 in, 8 in, 10 in, 12 in |
Rod Diameter | 1/2 in |
Details
Item | Dial-Reading Solid-Rod Inside Micrometer |
Range | 6 in to 15 in |
Resolution | 0.001 in |
Thimble Type | Plain |
Number of Micrometers | 1 |
Included Certification | None |
Number of Measuring Rods | 12 |
Accuracy | +/-0.005 in |
Operation Type | Mechanical |
Features | Extension Rods are Lightweight With Extreme Rigidity, Satin-Chrome Micrometer Head, Hardened Ground and Lapped Surfaces, All Rod Anvil Contacts are Hardened and Ground, Measuring Rod Anvil Contacts are Adjustable, Adjustable, Ground Steel Supporting Collars |
Inside Micrometer Type | Tubular Inside Micrometer |
Minimum Measurement - Inch | 6 in |
Case Type | Wood Case |
Movement of Screw | 2 in |
Case Included | Yes |
Maximum Measurement - Inch | 150 in |
Description
Dial-Reading Solid-Rod Inside Micrometer, Range 6 in to 15 in, Resolution 0.001 in, Movement of Screw 2 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 12, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Wood Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 X 2-1/2 X 3-1/8" Cast Iron V Block Set (3402-1003)
- SKIL Worm Drive Circular Saw, Blade Left Side (SPT78MMC-01)
- BON TOOL Bon 41-190 Double Felt Heavy Duty Knee Pads (Pr) (41-190)
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (88216)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- STARRETT Inside Micrometer Set, 2 to 12 In (124BZ)
- STARRETT Inside Micrometer Set, 8 to 32 In (124CZ)
- STARRETT Inside Micrometer Set, 2 to 8 In (124AZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- AMPG Micrometer Ball Attachment, 1/4" (Z9300)
- Starrett Precision Measuring Tools