Shop All Micrometers
Starrett
Inside Micrometer, 1 to 2"
Mfr # 700B
Zoro # G1749361
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 1 to 2"
- Features Quick Inside Measurements, Satin Chrome Reading Surface is Glare Free and Resists Rust
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 700B
- Zoro # G1749361
- UPC # 049659529111
- Country of Origin United States
- Category Micrometers
Dimensions
Maximum Measuring Depth | 0.25 in |
Description
Mechanical Caliper-Jaw Inside Micrometer, Range 1 in to 2 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Caliper Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Contact Point Material Steel, Contact Point Shape Flat, Features Quick Inside Measurements, Satin Chrome Reading Surface is Glare Free and Resists Rust, Jaws are Hardened and Ground, Included Certification None, Lock Nut Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit (ARW1210-22)
- RIDGID Switch (21462)
- STARRETT Precision Outside Micrometer, 14" (436.1XRLZ-14)
- STARRETT Outside Micrometer w/ Case, 1", Friction (T436.1XFL-1)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Sheet Metal Micrometer, 0 to 1, 6" Throat (222AXR-1)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- STARRETT Depth Micrometer, 0 to 6" (440Z-6RL)
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod (440Z-3L)
- Starrett Precision Measuring Tools