Shop All Micrometers
Starrett
Inside Micrometer, 1-1/2 to 8"
Mfr # 823AZ
Zoro # G1911856
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 1-1/2 to 8"
- Features Rods are Rigid and Lightweight, 5-1/2" (140mm) Long Handle Furnished, Each Rod is Marked with Length, Interchangeable Anvils, Quick Reading Figures
- Anvil Curved
- Thimble Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 823AZ
- Zoro # G1911856
- UPC # 049659530506
- Country of Origin United States
- Category Micrometers
Dimensions
Rod Dia. | 0.375 in |
Rod Diameter | 3/8 in |
Description
If you need a high-quality micrometer, the Starrett 823AZ Inside Micrometer is the tool for you. The product features 1/2 in. movement of screw and hardened steel spindle material. With a range of 1-1/2 to 8", this tubular inside micrometer can measure both large and small objects with ease. The hardened steel anvil offers durability and accuracy when measuring against the steel thimble that has graduations on its surface. Featuring a plain thimble, this micrometer makes it easy to read measurements while providing smooth operation and convenience during use. Whether you are working in construction or manufacturing, you will appreciate having the Starrett 823AZ Inside Micrometer at your side for quick, accurate measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- MILWAUKEE TOOL 2-5/8" Quick Change Sheet Metal Carbide Cutter (49-57-8341)
- HHIP No. 4 Screw Extractor (1011-0024)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 7'8-1/2"-7'9-1/2)
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- STARRETT Precision Outside Micrometer, Carbide Spindle, 9" (436.1XRL-9)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- Starrett Precision Gauges & Accessories