Shop All Micrometers
Starrett
Inside Micrometer, 0.787 to 0.984" Range, 0.787 to 0.984", 0.005mm
Mfr # 78MXTZ-25
Zoro # G1592357
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.005mm
- Operation Mechanical
- Features Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
- Includes Case, Setting Ring, Contacts, Adjustable Wrench, Battery, Instructions
- Thimble Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 78MXTZ-25
- Zoro # G1592357
- UPC # 049659681505
- Country of Origin United Kingdom
- Category Micrometers
Dimensions
Rod Dia. | 0.984 in |
Maximum Measuring Depth | 66 mm |
Description
Mechanical 3-Point Inside Micrometer, Range 20 mm to 25 mm, Resolution 0.005 mm, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Friction, Case Included Yes, Contact Point Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Socket Bit x 1" - 3/8 Sq Dr (228H1664SB)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- KESON 35 ft Tape Measure, 1 in Blade (PGPRO1835V)
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (403275)
- STARRETT Sheet Metal Micrometer, 0 to 1, 6" Throat (222AXR-1)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- STARRETT Digital Outside Micrometer (733.1XFLZ-5)
- STARRETT Precision Outside Micrometer, 14" (436.1XRLZ-14)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- STARRETT Micrometer Inside (78XTZ-6)
- UNITED SCIENTIFIC Deluxe Micrometer (MCRDLX)
- Starrett Micrometers