Shop All Micrometers
Starrett
Inside Micrometer, 0.2 to 1.2"
Mfr # 700A
Zoro # G1484847
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0.200 to 1.200"
- Features Quick Inside Measurements, Satin Chrome Reading Surface is Glare Free and Resists Rust
- Spindle Curved
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 700A
- Zoro # G1484847
- UPC # 049659529098
- Country of Origin United States
- Category Micrometers
Dimensions
Maximum Measuring Depth | 0.25 in |
Description
When it comes to precise measurements, the Starrett 700A Inside Micrometer Caliper is the ideal tool. Its quick inside measurements are clear and accurate. The micrometer caliper has a resolution of 0.001" and an accuracy of +/-0.0002". This reliable measuring tool has a curved spindle that allows for smooth, consistent readings. It features a satin chrome reading surface that resists rust and glare. The lock screw type lock nut ensures the thimble remains stationary during operation. You will be able to take your projects to the next level with this high quality measuring device from Starrett.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" Diamond Premium Wet Core Bit (48-17-3100)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9317)
- MARTIN TOOLS Adjustable Hook Spanner Wrench Set (SHW5K)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- STARRETT Depth Micrometer, Non-Rotating, 0-3" (449AZ-3R)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Outside Micrometer, 3 to 4" Range, Ratchet (444.1MXRL-25)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- STARRETT Outside Micrometer, 9 to 10" Range (T444.1XRL-2)
- ASIMETO 2.5-3 Measuring Range Asimeto Internal Micrometer (7209311)
- Starrett Micrometers & Sets