Shop All Micrometers
Starrett
Inside Groove Micrometer, 0.5 to 1.5"
Mfr # 701A
Zoro # G4780413
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Contacts Have Flush Ends, Satin Chrome Reading Surface is Glare Free and Resists Rust, Gaging Contacts are 0.030" Thick
- Spindle Curved
- Anvil Curved
- Thimble Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 701A
- Zoro # G4780413
- UPC # 049659529135
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Internal Groove Micrometer |
Resolution | 0.001" |
Range | 0.500 to 1.500" |
Features | Contacts Have Flush Ends, Satin Chrome Reading Surface is Glare Free and Resists Rust, Gaging Contacts are 0.030" Thick |
Spindle | Curved |
Anvil | Curved |
Thimble | Friction |
Lock Nut Type | Screw |
Anvil Material | Steel |
Spindle Material | Steel |
SPC Output | No |
Movement of Screw | 1 in |
Rotating Spindle (Yes/No) | No |
Long Form Calibration Certificate | No |
Maximum Measurement - Inch | 1.5 in |
Accuracy | +/-0.0001 in |
Thimble Type | Friction |
Functions | Contacts Have Flush Ends, Hardened And Ground Gaging Contacts, Satin Chrome Reading Surface Is Glare Free And Resists Rust |
Anvil Shape | Curved |
Coolant Resistant | No |
Operation Type | Mechanical |
Minimum Measurement - Inch | 0.5 in |
Description
If you are looking for a micrometer that will measure the internal groove of a part, this Starrett 701A Internal Groove Micrometer is just what you need. This 0.5 to 1.5" micrometer has an accuracy of +/-0.0001 in and a resolution of 0.001". The curved spindle allows for smooth operation and the friction thimble locks the setting securely in place once it has been set. This product comes with a screw lock nut type and steel anvil material as well as a curved anvil shape for more accurate measurements on irregular shapes and surfaces. If you want to measure accurately, this Starrett Internal Groove Micrometer is the ideal tool to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- IRWIN DRIL&TAP BIT NC 4-40 2PC (80209)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- WESTWARD 1/2" Drive Socket Wrench Set SAE, Metric 26 Pieces 14 mm to 32 mm, 7/16 in to 1 1/4 in , Chrome (4PM03)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- STARRETT Micrometer Inside 5/8 to 3/4" Range (78XTZ-750)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- Starrett Micrometers