Shop All Dial Indicators
Starrett
Indicators Set Of 3
Mfr # S253MZ
Zoro # G0952336
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.002 mm, 0.01 mm
- Range 0.5 mm, 2.5 mm, 25 mm
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears and Pinions; Massive Bridge for Rigid Bearing Support
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.002 mm, +/-0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S253MZ
- Zoro # G0952336
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 2.25 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Metric |
Description
Indicators Set Of 3, Range 0.5 mm, 2.5 mm, 25 mm, Graduations 0.002 mm, 0.01 mm, Accuracy +/-0.002 mm, +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-10-0; 0-50-0; 0-100, Dial Size 2.25 in, Dimension Type Metric, Minimum Measurement - mm 0 mm, Number of Indicators 3, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 60-1/2 In. L (1160100)
- MILWAUKEE TOOL 9" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1301)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- STARRETT Indicator Dial (656-5041J)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- Starrett Precision Measuring Tools