Shop All Dial Indicators
Starrett
Indicator W/Univ Holder/Shank
Mfr # 711LPSZ
Zoro # G0581957
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005"
- Range 0.03"
- Features A Very Useful Feature is the Shaded Dial When Used with a Mirror, in a Jig Bore Application, the Operator will Always Know the Correct Reading; Ideal for Precise Measurements in all Machining, Layout and Inspection Work; Easy Reading Dials, Half Yellow for Clarity; Swiveling Tubular Body; Positive Reversing Switch
- Finish Chrome-Plated Ratchet Contact Point
- Includes Indicator with Universal Friction Holder with Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 711LPSZ
- Zoro # G0581957
- Country of Origin United States
- Category Dial Indicators
Details
Graduations | 0.0005" |
Range | 0.03" |
Features | A Very Useful Feature is the Shaded Dial When Used with a Mirror, in a Jig Bore Application, the Operator will Always Know the Correct Reading; Ideal for Precise Measurements in all Machining, Layout and Inspection Work; Easy Reading Dials, Half Yellow for Clarity; Swiveling Tubular Body; Positive Reversing Switch |
Finish | Chrome-Plated Ratchet Contact Point |
Includes | Indicator with Universal Friction Holder with Shank |
Bearing Type | Jeweled |
Series | 711 |
Dial Reading | 0-15-0 |
Long Form Calibration Certificate | No |
Item | Indicator W/Univ Holder/Shank |
Description
Indicator W/Univ Holder/Shank, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41914)
- KLEIN TOOLS 5 Piece Metric Fold-Up Hex Key Set, 70572 (70572)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19064M)
- WESTWARD Slide, 14 in., PR (GGS_51243)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- STARRETT AGD Contact Point Extension, 2" Long (PT21697-2)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MAC)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7033-5)
- Starrett Dial Indicators