Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator W/Base With G Clamp
Mfr # 665MJZ
Zoro # G0952351
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inspection Set
- Includes Snug No
- Compatible Indicator Mounts Lug
- Arm Type Post and Arm
- Base Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 665MJZ
- Zoro # G0952351
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Width | 2.5 in |
Dial Size | 2.5 in |
Base Size | 1.375 in L X 2.5 W X 1.375 in H |
Base Height | 1.375 in |
Base Length | 1.375 in |
Dimension Type | Metric |
Description
Indicator W/Base With G Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- GEDORE Flat Cold Chisel, 300 x 23 x 13mm (95-303)
- XTREME BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5135B)
- STARRETT Indicator Contact Point, 3/32 x 3/8 Round (PT06632-5)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- STARRETT Magnetic Base W/Post Snug (657TW)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Indicator Contact Point, 5/8L x 1/32 In (PT06632-8)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- Starrett Indicator Holders, Bases, and Stands