Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator W/Base With G Clamp
Mfr # 665JZ
Zoro # G0952360
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Inspection Set
- Includes Case No
- Reading Balanced
- Standards AGD
- Dial Size 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 665JZ
- Zoro # G0952360
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dial Size | 2.5 in |
Dimension Type | Inch |
Base Size | 1.375 in L X 2.5 W X 1.375 in H |
Base Length | 1.375 in |
Base Height | 1.375 in |
Base Width | 2.5 in |
Description
Indicator W/Base With G Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- HHIP 6" Front-Mount Self Centering Top Reversible 3-Jaw Plain Back Chuck (3900-3430)
- GEARWRENCH 68 Piece 1/4” Dr Master SAE Socket Set in Foam Storage Tray (GWMSSKT14SAE)
- HHIP 3" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4703)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- STARRETT Magnetic Base W/Indicator (657C)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Tool Post Holder (PT99438)
- STARRETT Clamp Each (161B)
- STARRETT Indicator Contact Point, 5/8L x 1/32 In (PT06632-8)
- STARRETT Indicator Contact Point, 3/8L x 1/2 Bell (PT06632-3)
- Starrett Indicator Holders, Bases, and Stands