Shop All Dial Indicators
Starrett
Indicator Test
Mfr # 811-1CZ
Zoro # G0581939
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.06 in
- Features Frictionally Adjustable and Replaceable Contacts, Smooth, Jeweled Movement, Large Dial Diameter
- Accuracy +/-0.001 in
- Includes Dovetail Body Clamp, Snug and Rod Unit, Swivel Post Snug with Dovetail Indicator Clamp, Tool Post Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 811-1CZ
- Zoro # G0581939
- UPC # 00049659570816
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 1-5/16 in |
Contact Point Dia. | 0.078125 in |
Dial Size | 1.38 in |
Stylus Length | 1.9375 in |
Dimension Type | Inch |
Description
Item Swivel-Head Dial Test Indicator, Range 0 in to 0.06 in, Graduations 0.001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-30-0, Dial Size 1.38 in, Dimension Type Inch, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.06 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.06 in, Series Starrett 811, Test Indicator Style Swivel Head, Accuracy +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 55 Piece 4-42 & .25-6mm TPI 60 Degree Screw Pitch Gage (4901-0030)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- CMT Chuck, ER40, HSK-F63, Rght (183.310.01)
- SIMONDS Mig Welder Nozzle File, American, 4 In. L (73760750)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B5)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- Starrett Precision Measuring Tools