Shop All Dial Indicators
Starrett
Indicator Test
Mfr # 711MGCSZ
Zoro # G0581920
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 mm to 0.7 mm
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Accuracy +/-0.001 in
- Includes Indicator Complete with All Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 711MGCSZ
- Zoro # G0581920
- UPC # 00049659529456
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 5/32 in |
Dial Size | 1 in |
Stylus Length | 0.15625 in, 4 mm |
Dimension Type | Metric |
Description
Item Swivel-Head Dial Test Indicator, Range 0 mm to 0.7 mm, Graduations 0.01 mm, Long Form Calibration Certificate No, Dial Color White, Yellow, Dial Reading 0-35-0, Dial Size 1 in, Dimension Type Metric, Includes Dovetail Mount Attachments No, Maximum Measurement - mm 0.7 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.0275 in, Series Starrett 711, Test Indicator Style Swivel Head, Accuracy +/-0.001 in, Bearing Type Jeweled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Hammer Drill Driver - Tool Only (ML2408-20)
- URREA 10 ton straight jaw puller set 14pc with metal box (4030B)
- OTC Tip Set For Retaining Ring Pliers (209201)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45360)
- STARRETT Flat Contact Point (PT25160)
- STARRETT Dial Test Indicator, 2 Dovetail Clamps (3909A)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809AC)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (81-241J)
- STARRETT Indicator Dial (80-144J)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-1)
- JOHNSON CONTROLS Set Point Dial, Vert, F (T-4002-5018)
- Starrett Precision Measuring Tools