Shop All Dial Indicators
Starrett
Indicator Test
Mfr # 711HSZ
Zoro # G0581911
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Last Word(R) Dial Test Indicator, Shaded Dial, Ideal for Precise Measurements In All Machining, Layout, and Inspection Work, Smooth Jeweled Lever Action, Positive Reversing Switch, Hard Ratchet Contact Point, Swiveling Tubular Body, Easy Reading Dials
- Accuracy +/-0.001 in
- Includes Body Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 711HSZ
- Zoro # G0581911
- UPC # 00049659529432
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 5/32 in |
Contact Point Dia. | 0.12 in |
Dial Size | 1 in |
Dimension Type | Inch |
Stylus Length | 0.15625 in, 4 mm |
Description
Item Swivel-Head Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.12 in, Dial Color White, Yellow, Dial Reading 0-15-0, Dial Size 1 in, Dimension Type Inch, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series Starrett 711, Test Indicator Style Swivel Head, Accuracy +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 516 SDS Roto Hamm Bit (HCFC2054)
- BLACK & DECKER Anvil Assembly (627238-00SV)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- STARRETT Indicator Dial (25-381J)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- STARRETT Indicator Contact Point Set, 14 Points (25R)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MA)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MAC)
- FOWLER 1" Black Dial Premium Dial Indicator with Certificate of Calibration (525201101)
- Starrett Indicators, Indicator Holders & Accessories