Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Test
Mfr # 708BCZ
Zoro # G0582255
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 0.02 in
- Dial Size 1.38 in
- Bearing Type Jeweled
- Range per Revolution 0.01 in
- Includes Dovetail Body Clamp, Snug and Rod Unit, Swivel Post Snug with Dovetail Indicator Clamp, Tool Post Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 708BCZ
- Zoro # G0582255
- UPC # 00049659642186
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dial Size | 1.38 in |
Contact Point Length | 13/16 in |
Contact Point Dia. | 0.078125 in |
Dimension Type | Inch |
Stylus Length | 0.1875 in, 20 mm |
Description
Item Tilted-Face Dial Test Indicator, Range 0 in to 0.02 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Yellow, Dial Reading 0-5-0, Dial Size 1.38 in, Dimension Type Inch, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.02 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.01 in, Series Starrett 708, Test Indicator Style Swivel Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Replacement Case For A 8" Caliper (4100-0031CASE)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- J.W. WINCO GN452.1-51-41-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-41-3/8-55)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- STARRETT Clamp Pair (161A)
- STARRETT Carbide Contact Pnt, Altissimo Gage, .040" (PT23942)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- STARRETT V Block/Clamp (568A)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- STARRETT Clamp Each (161C)
- STARRETT Dial Indicator Hole Attachment (196F)
- Starrett Precision Measuring Tools