Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Stand, Cast Iron, Matte Finish
Mfr # 3671
Zoro # G1592068
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 165
- Base Size (In.) 4 in
- Rod Dia. (In.) 1.000
- Upright Post Dia. (In.) 1.180
- Step Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3671
- Zoro # G1592068
- UPC # 049659699012
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 4 in |
Rod Dia. (In.) | 1.000 |
Upright Post Dia. (In.) | 1.180 |
Anvil Size | 3 in (Dia.) |
Base Size | 12 in x 6 in x 3 in |
Base Length | 12 in |
Base Height | 3 in |
Post Diameter | 1.18 in |
Base Width | 6 in |
Description
Indicator/Comparator Stand, Anvil Shape Round, Anvil Size 3 in (Dia.), Anvil Style Smooth, Base Height 3 in, Base Length 12 in, Base Material Cast Iron, Base Size 12 in x 6 in x 3 in, Base Width 6 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 1.18 in, Vertical Travel Range 5.25 in, Finish Unfinished, Includes Anvil, With Feet Yes, With Swivel Post No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ram, Hydraulic 918 (49147)
- KNIPEX 3 Piece Kraft 2 Plastic Grip Plier Set Dipped Handle (00 20 08 US2)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02TX)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- STARRETT Tool Post Holder (PT99438)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- STARRETT Clamp Each (161B)
- STARRETT Upright Base Post (657G)
- HHIP 132 lbs Pull Heavy-Duty Universal Magnetic Base (4401-0536)
- Starrett Indicators, Indicator Holders & Accessories