Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Stand, Cast Iron, 3" Base Size
Mfr # 3673
Zoro # G1592040
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 165
- Base Size (In.) 3 in
- Rod Dia. (In.) 1.000
- Upright Post Dia. (In.) 1.180
- Includes Anvil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3673
- Zoro # G1592040
- UPC # 049659699036
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 3 in |
Rod Dia. (In.) | 1.000 |
Upright Post Dia. (In.) | 1.180 |
Post Diameter | 1.18 in |
Anvil Size | 4 in x 4 in |
Base Height | 3 in |
Base Width | 6 in |
Base Size | 12 in x 6 in x 3 in |
Base Length | 12 in |
Description
This Starrett 3673 Indicator Stand is the perfect accessory for your indicator. It has a cast iron construction, making it durable and long-lasting. The indicator stand has a 3" base size with a 12 in x 6 in x 3 in. cast iron base. This stand also has an 4 in x 4 in anvil size and 5.25 in vertical travel range, allowing you to work with various tools easily. The fine adjustment top allows you to make precise measurements on small parts of your tool or machine while the rotating on/off switch gives you greater control over your tool's performance. You will appreciate this Starrett Indicator Stand for its durability and ease of use when it comes to handling your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 17 mm, 17 mm Drive (43986)
- JONARD TOOLS Long Nose Plier, 6-3/16", Smooth (KS21257L3)
- KREG Mini Jig Pock Hole Kit (MKJKIT)
- WESTWARD Mechanical Jaw Puller, 13 ton, 2 or 3 Jaws (23MD31)
- STARRETT Indicator Contact Point, 1 In L x 1/16 In (PT06632-12)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- STARRETT Clamp Each (161B)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- AMPG Dial Indicator Stand W/ Anvil (Z8200)
- Starrett Indicators, Indicator Holders & Accessories