Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Stand, Cast Iron, 1.000" Rod dia
Mfr # 3672
Zoro # G1592083
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 165
- Base Size (In.) 3 in
- Rod Dia. (In.) 1.000
- Upright Post Dia. (In.) 1.180
- For Use With AGD Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3672
- Zoro # G1592083
- UPC # 049659699029
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 3 in |
Rod Dia. (In.) | 1.000 |
Upright Post Dia. (In.) | 1.180 |
Base Width | 6 in |
Anvil Size | 3 in (Dia.) |
Base Length | 12 in |
Post Diameter | 1.18 in |
Base Height | 3 in |
Base Size | 12 in x 6 in x 3 in |
Description
Indicator/Comparator Stand, Anvil Shape Round, Anvil Size 3 in (Dia.), Anvil Style Grooved, Base Height 3 in, Base Length 12 in, Base Material Cast Iron, Base Size 12 in x 6 in x 3 in, Base Width 6 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 1.18 in, Vertical Travel Range 5.25 in, Finish Unfinished, Includes Anvil, With Feet Yes, With Swivel Post No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Pitching Tool, 3" Bit, 1-1/8" dia. (BL381)
- RIDGID Spring, 89530 (89530)
- TENG TOOLS 10" Triangular Type Hand File - FLTR10 (FLTR10)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- STARRETT Magnetic Base W/Indicator (657C)
- STARRETT Clamp Each (161C)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Upright Base Post (657G)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- PRIME-LINE Nylon L-Angle Drawer Guides 10 Pack (R 7153)
- Starrett Indicators, Indicator Holders & Accessories