Shop All Dial Indicators
Starrett
Indicator Inspection Kit, 0 to 1 In, 0-100
Mfr # S898Z-1
Zoro # G1749657
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Allows very precise measurement for automotive repair, Highly flexible configuration
- Accuracy +/-0.001 in
- Resolution 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S898Z-1
- Zoro # G1749657
- UPC # 049659124385
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.5 in |
Contact Point Dia. | 1 in |
Dimension Type | Inch |
Base Height | 1.89 in |
Base Length | 1.89 in |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Base Width | 1.625 in |
Description
Indicator Inspection Kit, Design Gripping Plier, Graduations 0.0010 In., Range 1 In., Range per Revolution 0.100 In., Dial Reading 0 to 100, Contact Points 1, Dial Size (In.) 2.250, Jeweled Bearings, Bezel Adjustable, Includes Gripping Plier Inspection Kit, Flex Arm, Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Screwdriver, Reversible Tip (SCE-3260)
- MAKITA 9" Angle Grinder, 15.0A, Trigger, AC/DC (GA9031Y)
- WRIGHT TOOL Open End Wrench, 7/8" x 15/16" (1330)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- STARRETT Indicator Dial (655-2041J)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- Starrett Dial Indicators