Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-281JN/S
Zoro # G0952835
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 2.5 mm
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Includes Non-Shock Mechanism
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-281JN/S
- Zoro # G0952835
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.69 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Metric |
Stem Dia. | 0.375 in |
Description
Indicator Dial, Range 0 to 2.5 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-100, Dial Size 1.69 in, Dimension Type Metric, Maximum Measurement - mm 2.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/64" Titanium SHOCKWAVE (48-89-4606)
- MAYHEW SCRAPER ANGLED DOMINATOR 4pc SET (MY60004)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, Lock-On (6124-30)
- CMT Mortising Bit with 5/8-Inch Diameter with 1/4-Inch Shank (801.158.11B)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- STARRETT Crankshaft Distortion Gage, 2.375 to 18In (696Z)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- STARRETT Indicator Dial (655-341J)
- STARRETT Hardened Stl Contact Point, 9/32" Length (PT05473)
- STARRETT Indicator Dial (25-431J)
- STORM Dial Indicator Set, 1", On/Off Mag, Flexarm (3D102-00)
- Starrett Dial Indicators