Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-281J
Zoro # G0952850
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 2.5 mm
- Accuracy +/-0.01 mm
- Reading Continuous
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-281J
- Zoro # G0952850
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.69 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Metric |
Stem Dia. | 0.375 in |
Description
Indicator Dial, Range 0 to 2.5 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-100, Dial Size 1.69 in, Dimension Type Metric, Maximum Measurement - mm 2.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 1/2-inch (64 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961721)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (81417D2B123910)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MA)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- Starrett Indicators, Indicator Holders & Accessories