Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-242JN/S
Zoro # G0952948
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0.050 in
- Accuracy +/-0.001 in
- Includes Special Non-Shock Mechanism
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-242JN/S
- Zoro # G0952948
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.69 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Indicator Dial, Range 0.050 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-20, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.02 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 8.50mm (C18975)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573)
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips (BZ306)
- PELICAN Black Protective Case, 19.8"L x 15.8"W x 7.4"D (1520)
- STARRETT Indicator Dial (656-441J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MAC)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7033-5)
- Starrett Dial Indicators