Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-238J
Zoro # G0952981
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.1 in
- Accuracy +/-0.0005 in
- Reading Continuous
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81-238J
- Zoro # G0952981
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 1.69 in |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Indicator Dial, Range 0 in to 0.1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-40, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.04 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Moving Blade Set for Pre2017 Edition Cat No 63060 (63364)
- METABO Switch (343409450)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- ZORO SELECT Leg Pole, 600mm, dia. 38 (TT11C546LPG)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B5)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- STARRETT Indicator Dial (655-341J)
- STARRETT Hardened Steel Contact Point (PT05472)
- STARRETT Dial Test Indicator Only (711FS/GS)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808A)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In (312B-1V)
- Starrett Precision Measuring Tools